Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 50 PK
Mfr # 00299
Zoro # G902516255
product price: $24.59
/pk 50, $0.49/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 2-1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00299
- Zoro # G902516255
- UPC # 738287002997
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2-1/4 in |
Thread Length | 1" |
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Chrome Plated Steel, 3/4 in L, 5 PK (MPB3070)
- ZORO SELECT Hex Nut, Grade 5, NC, 1/4-20, PK50 (FWSIS0-80-100BX)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (430503-PG)
- RIP-TIE Back-to-Back Strap, No Adhesive, 22 in, 1 in Wd, Orange, 2 PK (N-22-G02-O)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Brass, 2 in L, 4 PK (38745)
- MIDWEST FASTENER Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (00001)
- MIDWEST FASTENER 3/4"-10 Hex Head Cap Screw, 18-8 Stainless Steel, 4-1/2 in L, 5 PK (53237)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 3 PK (78386)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 50 PK (00311)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 6 PK (62605)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 16 mm L, 50 PK (M55010.060.0016)
- Midwest Fastener Hex Head Cap Screws