Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK
Mfr # 00300
Zoro # G102516239
original price:
$27.99
5% off
new price: $26.49
/pk 50, $0.53/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Length 1"
- Diameter 1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00300
- Zoro # G102516239
- UPC # 738287003000
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2-1/2 in |
Thread Length | 1" |
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (U38400.016.0004)
- SENCO Staples, 16 ga, Standard Crown, 1 in Leg L, Steel, 5000 PK (N13FAB)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 320 PK (B38405.075.0001)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, 18-8 Stainless Steel Body, 50 PK (53957)
- MIDWEST FASTENER Grade 5, 1/2" Hex Head Cap Screw, Zinc Plated Steel, 1 in L (00334)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (00338)
- MIDWEST FASTENER Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 2 PK (07592)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 10 PK (62843)
- MIDWEST FASTENER Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 5 PK (53440)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3-1/2 in L, 50 PK (05373)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 400 PK (3140BHT)
- Midwest Fastener Hex Head Cap Screws