Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 5 PK
Mfr # 933943
Zoro # G102522513
product price: $2.85
/pk 5, $0.57/ea
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Diameter 1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933943
- Zoro # G102522513
- UPC # 719199339432
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Diameter 1 | 3/8" |
Diameter 2 | 11/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Driver Type | 9/16" Wrench |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01209.050.0500)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 10 PK (U12320.062.0002)
- ZORO SELECT #4-40 Socket Head Cap Screw with Patch, Black Oxide Steel, 3/8 in Length, 25 PK (1FY82)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (63658)
- MIDWEST FASTENER Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 2 PK (934043)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 10 PK (933883)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 3 PK (933932)
- MIDWEST FASTENER Grade 8, 1-1/2"-6 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L, 2 PK (54166)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 100 mm L, 3 PK (73907)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK (00336)
- NEWPORT FASTENERS 3/4"-10 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4-3/4 in L, 10 PK (831865-10)
- Midwest Fastener Hex Head Cap Screws