Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK
Mfr # 00296
Zoro # G102516369
product price: $33.89
/pk 100, $0.34/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00296
- Zoro # G102516369
- UPC # 738287002966
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/2 in |
Thread Length | 1" |
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.019.0250)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (50537)
- SABERDRIVE 1/4"-20 x 2-1/2 in Torx Flat Machine Screw, Black Phosphate Steel, 185 PK (51280)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04100.062.0350)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 6 PK (60184)
- MIDWEST FASTENER 3/8"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 4 PK (68031)
- MIDWEST FASTENER Grade 2, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (53372)
- MIDWEST FASTENER 5/16"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 6 PK (68011)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6-1/2 in L, 50 PK (05392)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 10 PK (00798)
- NEWPORT FASTENERS Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 45 mm L, 325 PK (665234-325)
- Midwest Fastener Hex Head Cap Screws