Shop All Flange Bolts
Midwest Fastener
Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 3/4 in L, 8 PK
Mfr # 34803
Zoro # G102518998
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Flange Type Serrated
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34803
- Zoro # G102518998
- UPC # 738287348033
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3/4 in |
Length 1 | 3/4" |
Thread Length | Full |
Details
System of Measurement | Inch |
Flange Type | Serrated |
Drive | Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Hardness | Grade 5 |
Style | Serrated |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Forway Double Lag Shield, 9/16" Dia, 1-1/2" L, Alloy Steel Plain, 100 PK (1105000)
- ZORO SELECT Carriage Bolt, 5/8-11x5L, PK5 (217258G)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-28, Plain Finish (36649)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK (514071G)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 2-1/4 in L, 4 PK (34812)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 5/8 in L, 10 PK (34802)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1 in L, 8 PK (34785)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 10 mm L, 12 PK (932921)
- MIDWEST FASTENER Grade 8, 3/4"-10 Flange Bolt, Zinc Plated Steel, 2 in L, 10 PK (50364)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 6 PK (34787)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 30 mm L, 25 PK (M01256.120.0080)
- Midwest Fastener Flange Bolts