Shop All Flange Bolts
Midwest Fastener
Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 2 in L, 5 PK
Mfr # 34811
Zoro # G402518438
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Flange Type Serrated
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34811
- Zoro # G402518438
- UPC # 738287348118
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2 in |
Length 1 | 2" |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Flange Type | Serrated |
Drive | Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Style | Serrated |
Hardness | Grade 5 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Cotter Pin Asst CSZ 1500 pcs. (DISP-CP1500)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 4-1/2 in L, 3 PK (933202)
- ZORO SELECT Wing Nut, M12-1.75, Steel, Zinc Plated, 33.50 mm Ht, 65 mm Max Wing Span, 50 PK (M16270.120.0001)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 ft, Steel, Grade A, Plain Finish (U20200.037.9999)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 5/8 in L, 10 PK (34802)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 6 PK (34807)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1/2 in L, 15 PK (34781)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 40 mm L, 6 PK (932928)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 6 PK (34806)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 25 mm L, 4 PK (78461)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 25 PK (50339)
- Midwest Fastener Flange Bolts