Shop All Flange Bolts
Midwest Fastener
Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 4 PK
Mfr # 34813
Zoro # G202518409
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Flange Type Serrated
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34813
- Zoro # G202518409
- UPC # 738287348132
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2-1/2 in |
Length 1 | 2-1/2" |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Flange Type | Serrated |
Drive | Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Style | Serrated |
Type | Flange Bolt |
Hardness | Grade 5 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, 1-1/8"-12 Thrd Sz, 18-8 Stainless Steel (3534-1.1/8X1.0D)
- SUBURBAN BOLT AND SUPPLY 7/16-20 X 3/4 SOCKET SET SCREW (A0520280048)
- KOHLER Lock Nut, 1 1/16-20 Uns (20496)
- MIDWEST FASTENER M6-1.00 x 60 mm Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (34755)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1/2 in L, 12 PK (34801)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3 in L, 4 PK (34795)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 2-3/4 in L, 4 PK (34794)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 4 PK (74611)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 90 mm L, 2 PK (933145)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 3 PK (71663)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 2-1/4 in L, 25 PK (822182G)
- Midwest Fastener Flange Bolts