Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 3 PK
Mfr # 70384
Zoro # G302522344
product price: $10.99
/pk 3, $3.66/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70384
- Zoro # G302522344
- UPC # 738287703849
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 3 in |
Thread Length | 1-3/4" |
Diameter 2 | 1-1/4" |
Diameter 1 | 3/4" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME HOLO-KROME 3/16 X 3/4 DOWEL PIN 100/BOX (1026)
- MIDWEST FASTENER T-Nut, 3 Prongs, 3/8"-16, Steel, Zinc Plated, 100 PK (03781)
- NEWPORT FASTENERS #12-24 x 4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (223830-PR-100)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 10 PK (U08210.050.0225)
- MIDWEST FASTENER Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (53406)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00989)
- MIDWEST FASTENER Class 10.9, M18-2.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK (31102)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (00872)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2 in L, 2 PK (39503)
- MIDWEST FASTENER 3/4"-10 Hex Head Cap Screw, 18-8 Stainless Steel, 6 in L, 5 PK (51907)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 10 PK (M04100.160.0120)
- Midwest Fastener Hex Head Cap Screws