Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 12 in L, 10 PK
Mfr # 54397
Zoro # G202521805
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 12 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54397
- Zoro # G202521805
- UPC # 738287543971
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 12 in |
Thread Length | 2" |
Diameter 2 | 1-1/4" |
Diameter 1 | 3/4" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP LATE MODEL GM M12 X 1.50IN WHEEL STUD KIT (100-7708)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/4 L, Pk50 (U08320.050.0125)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M7 Steel, Zinc Plated Finish, 100 PK (M37480.070.0001)
- AMPG Thumb Nut, #6-32 Size, SS Grade 316 (NUT682632)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (53474)
- MIDWEST FASTENER Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (00006)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 130 mm L, 2 PK (39142)
- MIDWEST FASTENER 3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3-1/2 in L, 10 PK (53503)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 6 PK (60184)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 4 PK (39767)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (930801)
- Midwest Fastener Hex Head Cap Screws