Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 12 in L, 10 PK
Mfr # 51603
Zoro # G102517595
product price: $157.99
/pk 10, $15.80/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 12 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51603
- Zoro # G102517595
- UPC # 738287516036
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 12 in |
Thread Length | 2" |
Diameter 1 | 3/4" |
Diameter 2 | 1-1/4" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 9/16"-12, Steel, Zinc Plated, 15/16 in H, 2 PK (CPB194)
- ZORO SELECT Grade 8, 1-1/8"-12 Hex Head Cap Screw, Black Oxide Steel, 5 in L (U04160.112.0500)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 100 PK (M37420.080.0002)
- L.H. DOTTIE #6-32 x 3/4 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 50 PK (415BRN)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (00710)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (00255)
- MIDWEST FASTENER Grade 2, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (53358)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 50 PK (00661)
- MIDWEST FASTENER Class 10.9, M18-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK (931282)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (00697)
- ZORO SELECT Class 10.9, M10-1.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK (M04171.100.0040)
- Midwest Fastener Hex Head Cap Screws