Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 3 PK
Mfr # 70381
Zoro # G202522413
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70381
- Zoro # G202522413
- UPC # 738287703818
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 1-1/2 in |
Thread Length | 1-1/2" |
Diameter 1 | 3/4" |
Diameter 2 | 1-1/4" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTAP Wood Screw, #10, 5 in, Phillips Drive, 250 PK (DAC500W)
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Plain Steel, 3-1/2 in L, 5 PK (U08200.062.0350)
- ZORO SELECT Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0112)
- ZORO SELECT Socket Set Screw, Cup, 3/4-16x1, PK5 (U07852.075.0100)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (00723)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 100 mm L, 2 PK (931325)
- MIDWEST FASTENER Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 15 PK (53386)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 8 PK (78344)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 50 PK (00287)
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (00111)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M16-2 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L (A4020160040FLZ)
- Midwest Fastener Hex Head Cap Screws