Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 100 PK
Mfr # 00268
Zoro # G202515583
product price: $75.85
/pk 100, $0.76/ea
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 6 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00268
- Zoro # G202515583
- UPC # 738287002683
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 6 in |
Thread Length | 3/4" |
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Wood Screw, #12, 4 in, Zinc Plated Steel Flat Head Torx Drive, 100 PK (8112400)
- STEELWORKS 3/8-16X36 Thrd Stl Rod (11018)
- ZORO SELECT Flange Nut, 3/8"-16, 316 Stainless Steel, Grade 316, Plain, 9/16 in Hex Wd, 11/32 in Hex Ht (NUT93138C)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 5 PK (Z9188-BEV-H)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6 in L, 25 PK (05408)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (930801)
- MIDWEST FASTENER Grade 5, 1/2"-20 Hex Head Cap Screw, Chrome Plated Steel, 1 in L, 5 PK (75382)
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (31144)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Silicon Bronze, 1-1/4 in L, 8 PK (39324)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 25 PK (54357)
- FOREVERBOLT Not Graded, M6-1.00 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 60 mm L, 25 PK (FBMHEXB61060P25)
- Midwest Fastener Hex Head Cap Screws