Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 3 PK
Mfr # 933906
Zoro # G102522551
product price: $3.15
/pk 3, $1.05/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Diameter 2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933906
- Zoro # G102522551
- UPC # 719199339067
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 5-1/2 in |
Diameter 2 | 1/2" |
Diameter 1 | 1/4" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Driver Type | 7/16" Wrench |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Crown Cap Nut, 3/4"-16, Steel, Plain, 1-29/64 in H (CPB121)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0500)
- MIDWEST FASTENER Sleeve Anchor, 5/8" Dia., 4-1/4" L, Steel Zinc Plated, 10 PK (04166)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 28 Degrees, 500 PK (A238X113HDR/28)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 60 mm L, 6 PK (73903)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1 in L, 100 PK (05368)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 10 PK (62962)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (931326)
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 100 mm L, 4 PK (930823)
- MIDWEST FASTENER Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 2 PK (54159)
- ZORO SELECT Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (M01210.070.0016)
- Midwest Fastener Hex Head Cap Screws