Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 12 PK
Mfr # 933882
Zoro # G102522667
Sold in multiples of 4 for $12.76
$12.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Diameter 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 933882
- Zoro # G102522667
- UPC # 719199338824
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Driver Type | 7/16" Wrench |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deck Screw, #8 x 2-1/2 in, Stainless Steel, Flat Head, Square Drive, 1000 PK (08407DQG188)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/2 in Length, 25 PK (FBSCAPS51618112P25)
- ZORO SELECT Arch Barrel, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (Z1604)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51410.075.0001)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 4 PK (933903)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 2 PK (933951)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 6 PK (933925)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Silicon Bronze, 1-1/4 in L, 6 PK (39343)
- MIDWEST FASTENER M6-1.00 Hex Head Cap Screw, 18-8 Stainless Steel, 10 mm L, 10 PK (69701)
- MIDWEST FASTENER Class 10.9, M6-1.00 Hex Head Cap Screw, Plain Steel, 12 mm L, 25 PK (73748)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 5 PK (U01210.075.0275)
- Midwest Fastener Hex Head Cap Screws