Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 100 PK
Mfr # 00259
Zoro # G102515539
product price: $25.79
/pk 100, $0.26/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 2-1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00259
- Zoro # G102515539
- UPC # 738287002591
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/4 in |
Thread Length | 3/4" |
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #10-32 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-802)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02582)
- PRIME-LINE Carriage Bolts 5/8in-11 X 10in A307 Grade A Hot Dip Galv Steel 10PK (9065395)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in Length, 50 PK (U55050.031.0125)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (00873)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 2-1/2 in L, 6 PK (932166)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (00757)
- MIDWEST FASTENER Class 8.8, M20-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 2 PK (30982)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (00876)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 8 PK (62601)
- MIDWEST FASTENER Grade 2, 3/8" Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (00055)
- Midwest Fastener Hex Head Cap Screws