Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 15 PK
Mfr # 933881
Zoro # G202522598
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Diameter 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 933881
- Zoro # G202522598
- UPC # 719199338817
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Driver Type | 7/16" Wrench |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Self-Locking Push-On Retaining Ring, Steel Black Phosphate Finish, 2 in Shaft Dia (LC-200)
- ZORO SELECT #6-32 x 1/2 in Hex Hex Machine Screw, Plain Stainless Steel, 100 PK (1PRW5)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (U07410.031.0300)
- HILLMAN 100Pk 5/16 Lock Washer (300306)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 10 PK (933884)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 10 PK (933883)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 4 PK (933903)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 5 PK (35162)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 50 PK (00843)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 5 PK (62884)
- HILLMAN Hx Bolts Uss Z 5/16X1/2 (190078)
- Midwest Fastener Hex Head Cap Screws