Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 1/4"-20 Hex Head Cap Screw, Plain Steel, 3-1/2 in L, 2 PK
Mfr # 39486
Zoro # G902517429
product price: $15.99
/pk 2, $8.00/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Plain
- Thread Direction Left Hand
- Thread Length 0.75" to 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39486
- Zoro # G902517429
- UPC # 738287394863
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3-1/2 in |
Thread Length | 0.75" to 1" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Plain |
Thread Direction | Left Hand |
Item | Hex Head Cap Screw |
Style | Left Hand |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (04085)
- KIPP Rod End, Steel, Zinc Plated, M8 Thrd Sz, 11 mm Thrd Lg, 26 mm Overall Lg (K0127.0808119)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 9/16 in Length, 100 PK (SCIX0-80056-100BX)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2-1/2 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 8 PK (71055)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 2 PK (39484)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1-1/2 in L, 2 PK (39506)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2 in L, 2 PK (39503)
- MIDWEST FASTENER Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 5 PK (73807)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 50 PK (00335)
- MIDWEST FASTENER Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (00942)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (N01200.031.0400)
- Midwest Fastener Hex Head Cap Screws