Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 1/4"-20 Hex Head Cap Screw, Plain Steel, 1 in L, 3 PK
Mfr # 39481
Zoro # G102517465
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Plain
- Thread Style Fully Threaded
- Thread Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 39481
- Zoro # G102517465
- UPC # 738287394818
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Thread Direction | Left Hand |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Style | Left Hand |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS Thread Forming Screw, 1/4" x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (462300)
- ZORO SELECT Dowel Pin, Harden Stl, M4x22mm, PK50 (DP5004022-050P1)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 51 PK (07743)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #10 x 1-3/4 in, Steel Pan Head Slotted Drive (A0090120148P)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 5 PK (78701)
- MIDWEST FASTENER Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 2 PK (78426)
- MIDWEST FASTENER 1/4"-28 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 6 PK (67991)
- MIDWEST FASTENER Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (73272)
- MIDWEST FASTENER 3/8"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 8 PK (68024)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 4 PK (73345)
- BSC PREFERRED Steel, 1" L, 50 PK (92865A215)
- Midwest Fastener Hex Head Cap Screws