Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK
Mfr # 00548
Zoro # G802517260
product price: $50.65
/pk 25, $2.03/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-20
- Material Steel
- Finish Zinc Plated
- Thread Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00548
- Zoro # G802517260
- UPC # 738287005486
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 5 in |
Thread Length | 1-1/4" |
Diameter 1 | 1/2" |
Diameter 2 | 7/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/8 in, 4-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045112)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 7/8 in Shoulder Lg, 18-8 Stainless Steel (STR60151C14)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (10F62KBC)
- ZORO SELECT Threaded Stud, Plain Finish, 40 PK (U22538.062.1100)
- MIDWEST FASTENER Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 5 PK (60044)
- MIDWEST FASTENER Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 5 PK (60042)
- MIDWEST FASTENER Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 6 PK (60041)
- MIDWEST FASTENER Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 15 PK (53319)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 3 PK (70461)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 140 mm L, 3 PK (73785)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (N04104.087.0300)
- Midwest Fastener Hex Head Cap Screws