Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK
Mfr # 00347
Zoro # G802516775
product price: $40.35
/pk 25, $1.61/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 5 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00347
- Zoro # G802516775
- UPC # 738287003475
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 5 in |
Thread Length | 1-1/4" |
Diameter 1 | 1/2" |
Diameter 2 | 7/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1/8 in Shaft Dia, 75 PK (X1E-CON-SNA-RIG-0125x75)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 30 PK (61003)
- ZORO SELECT Hex Nut, M24-2.00, Steel, Class 10, Black Oxide, 19 mm Ht, 10 PK (M04180.240.0200)
- NEWPORT FASTENERS 1/2"-13 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 350 PK (473649-350)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 5 PK (78682)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 2-1/2 in L, 8 PK (77093)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (00662)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 110 mm L, 3 PK (930781)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 40 mm L, 10 PK (73901)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (00806)
- MIDWEST FASTENER Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 140 mm L, 2 PK (39242)
- Midwest Fastener Hex Head Cap Screws