Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK
Mfr # 60027
Zoro # G102520489
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 60027
- Zoro # G102520489
- UPC # 738287600278
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 3 in |
Thread Length | 1-1/4" |
Diameter 1 | 1/2" |
Diameter 2 | 7/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 11/32 in L, Stainless Steel Body, 500 PK (U34184.012.0043)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07000.050.0300)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45668)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Zinc Alloy, Zinc Plated, 100 PK (09875)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (00806)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (00771)
- MIDWEST FASTENER Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 10 PK (73522)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 10 PK (00746)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 4 PK (63021)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (00344)
- MIDWEST FASTENER Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 15 PK (53329)
- Midwest Fastener Hex Head Cap Screws