Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 25 PK
Mfr # 51925
Zoro # G102514891
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 51925
- Zoro # G102514891
- UPC # 738287519259
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 3 in |
Thread Length | 1-1/4" |
Diameter 1 | 1/2" |
Diameter 2 | 7/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #6 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 500 PK (07051)
- ZORO SELECT Dowel Pin, Steel, 5x18mm, PK100 (M39080.050.0018)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/8 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0037)
- ZORO SELECT Lock Nut, #6-32, Steel, Case Hardened, Black Oxide, 0.1 in Ht, 5000 PK (06NRB)
- MIDWEST FASTENER Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 4 PK (70345)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (00752)
- MIDWEST FASTENER 3/4"-10 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 2 PK (74946)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 4 PK (63026)
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (00027)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (01001)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (U08210.050.0200)
- Midwest Fastener Hex Head Cap Screws