Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 2 PK
Mfr # 934003
Zoro # G202523113
product price: $3.55
/pk 2, $1.78/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Diameter 2 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 934003
- Zoro # G202523113
- UPC # 719199340032
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2 in |
Diameter 2 | 7/8" |
Diameter 1 | 1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Driver Type | 3/4" Wrench |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Flat, 3/8-16x5/16, PK100 (U07810.037.0031)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 10 ga, Hot Galvanized, Round Head, 21 Degrees (GR034HG1M)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 3-1/2 in L, 3/8 in Sq (3003750375-3500)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish, 50 PK (M38130.140.0001)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (933892)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 5 PK (933901)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 6 PK (933942)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 20 PK (63301)
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (00108)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 2 in L, 8 PK (932145)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3 in L, 50 PK (05385)
- Midwest Fastener Hex Head Cap Screws