Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK
Mfr # 00336
Zoro # G102516734
original price:
$39.89
10% off
new price: $35.89
/pk 50, $0.72/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00336
- Zoro # G102516734
- UPC # 738287003369
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1-1/2 in |
Thread Length | 1-1/2" |
Diameter 1 | 1/2" |
Diameter 2 | 7/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 25.4Mmx76.2Mm 2P Hd Rclsbl Fstnr Cl (RF9730)
- WINGITS MASTER Anchor Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 100 PK (MAWSD35B100)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07000.016.0150)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 20 PK (X1E-CON-ANC-DRY-2000x20)
- MIDWEST FASTENER Grade 5, 1/4"-28 Hex Head Cap Screw, Chrome Plated Steel, 1 in L, 10 PK (75265)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 4 PK (78385)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 25 PK (50464)
- MIDWEST FASTENER 3/4"-10 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 5 PK (51903)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 6 PK (63363)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Chrome Plated Steel, 1 in L, 10 PK (74065)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1 in L, 25 PK (FB3HEXB38161P25)
- Midwest Fastener Hex Head Cap Screws