Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 5 PK
Mfr # 53440
Zoro # G902515661
product price: $82.55
/pk 5, $16.51/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 10 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53440
- Zoro # G902515661
- UPC # 738287534405
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 10 in |
Thread Length | 2-1/2" |
Diameter 1 | 1" |
Diameter 2 | 1-45/64" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, 10mmDx160mm L, Steel, PK5 (M39350.100.0160)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0300)
- ZORO SELECT Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 5/16 in Bottom W, 1/8 in Lower Step H (WWGSK04-2)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 86 PK (09667)
- MIDWEST FASTENER Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 6 PK (60208)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 40 mm L, 50 PK (55171)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 20 PK (50568)
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 40 mm L, 4 PK (73942)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (01003)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 8 in L, 25 PK (54444)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (01000)
- Midwest Fastener Hex Head Cap Screws