Shop All Hex Head Cap Screws
Midwest Fastener
Grade 2, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK
Mfr # 53357
Zoro # G202514197
product price: $18.39
/pk 5, $3.68/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Material Steel
- Finish Zinc Plated
- Thread Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53357
- Zoro # G202514197
- UPC # 738287533576
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 4 in |
Thread Length | 2" |
Diameter 1 | 7/8" |
Diameter 2 | 1-1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 2 / A307 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Partition Bolt, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MB86)
- TEKS Self-Drilling Screw, 1/4" x 1 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1149000)
- TORQUEMASTER Torquemaster Wedge Anchor, 10" L, Steel Zinc Plated, 10 PK (55228)
- L.H. DOTTIE Drywall Screw, #8 x 2-1/2 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (DWSBX8212)
- MIDWEST FASTENER Grade 2, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (53358)
- MIDWEST FASTENER Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 5 PK (78332)
- MIDWEST FASTENER Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (39181)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (00763)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 12 in L, 50 PK (05397)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (51613)
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK (M55010.030.0016)
- Midwest Fastener Hex Head Cap Screws