Shop All Hex Head Cap Screws
Midwest Fastener
Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 14 in L, 10 PK
Mfr # 00151
Zoro # G802515747
product price: $61.79
/pk 10, $6.18/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Steel
- Finish Zinc Plated
- Thread Length 1-3/4" or 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00151
- Zoro # G802515747
- UPC # 738287001518
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 14 in |
Thread Length | 1-3/4" or 6" |
Diameter 1 | 5/8" |
Diameter 2 | 1-1/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 2 / A307 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel Zinc Plated, 25 PK (WS-1244)
- NEWPORT FASTENERS 5/16 x 5" Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINDOW025050P)
- ZORO SELECT Hex Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 0.26 in Ht, 1000 PK (37NWHP3)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51050.025.0075)
- MIDWEST FASTENER Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 15 PK (53329)
- MIDWEST FASTENER Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 15 PK (53318)
- MIDWEST FASTENER Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 15 PK (53319)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (00255)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 15 PK (51612)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (00909)
- BSC PREFERRED Medium-Strength Class 8.8 Steel Hex Head Screw Zinc-Plated M18 x 1.50 mm Thread 80 mm Long (91280A030)
- Midwest Fastener Hex Head Cap Screws