Shop All Hex Head Cap Screws
Midwest Fastener
Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK
Mfr # 00027
Zoro # G902514077
product price: $12.45
/pk 100, $0.12/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00027
- Zoro # G902514077
- UPC # 738287000276
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3/4 in |
Thread Length | 3/4" |
Diameter 1 | 5/16" |
Diameter 2 | 9/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 2 / A307 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 10 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0010)
- STANLEY ENGINEERED FASTENING Rivet Nut, #10-32 Thread Size, 0.554 in L, Rubber, 25 PK (347108/666)
- MIDWEST FASTENER Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (68524)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 ft, Stainless Steel, 18-8, Plain Finish (U51070.075.9999)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 6 PK (73333)
- MIDWEST FASTENER Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 10 PK (51369)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 10 PK (73287)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 25 PK (00700)
- MIDWEST FASTENER Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 80 mm L, 3 PK (73865)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 50 PK (00332)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 100 PK (M01210.040.0025)
- Midwest Fastener Hex Head Cap Screws