Shop All Hex Head Cap Screws
Midwest Fastener
Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 50 PK
Mfr # 00068
Zoro # G202514531
product price: $52.19
/pk 50, $1.04/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 6 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00068
- Zoro # G202514531
- UPC # 738287000689
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 6 in |
Thread Length | 1-1/4" |
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 2 / A307 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 50 PK (9118PK)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive, 100 PK (U26661.013.0100)
- USA INDUSTRIALS 5/16"-24 Socket Head Cap Screw, Passivated Stainless Steel, 1/2 in Length, 10 PK (ZSCRW-643)
- TEKS Self-Drilling Screw, 1/4" x 3 in, Climaseal Steel Hex Head External Hex Drive, 100 PK (1074000)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 25 PK (50470)
- MIDWEST FASTENER Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 6 PK (73566)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (01003)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 15 PK (63323)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 10 in L, 25 PK (54446)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (00909)
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U55000.087.0300)
- Midwest Fastener Hex Head Cap Screws