Shop All Hex Head Cap Screws
Midwest Fastener
Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 50 PK
Mfr # 00065
Zoro # G202514593
product price: $33.99
/pk 50, $0.68/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 4-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00065
- Zoro # G202514593
- UPC # 738287000658
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 4-1/2 in |
Thread Length | 1" |
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 2 / A307 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Lock Nut, #12-24, Zinc Plated (A042014000K)
- GRIP-RITE 1-5/8 in. Drywall Vinyl Steel Nail Flat Head 5 lb (158VCDW5)
- ZORO SELECT #4-40 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.011.0075)
- DEWALT Collated Finishing Nail, 1-1/2 in L, 15 ga, Coated, Flat Head, 35 Degrees, 2500 PK (DCA15150-2)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK (53463)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 20 mm L, 12 PK (73762)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 6 PK (73332)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (53460)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 5 PK (78682)
- MIDWEST FASTENER 1"-8 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 5 PK (51913)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (N01200.050.0300)
- Midwest Fastener Hex Head Cap Screws