Shop All Hex Head Cap Screws
Midwest Fastener
Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK
Mfr # 00051
Zoro # G202514906
product price: $15.79
/pk 100, $0.16/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00051
- Zoro # G202514906
- UPC # 738287000511
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3/4 in |
Thread Length | 3/4" |
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 2 / A307 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, 1.6mmDx40mm L, SS A2, PK25 (M51700.016.0040)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39080.025.0150)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 9-1/2 in L (U04104.100.0950)
- AMPG Headless with Jam Nut Spring Anchor, #10-32, 3/4 in L, 18-8 Stainless Steel Plain (Z20100SS)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 8 PK (35122)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 20 PK (73285)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK (931244)
- MIDWEST FASTENER Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 2 PK (78446)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Steel, 1 in L, 8 PK (31466)
- MIDWEST FASTENER Class 8.8, M10-1.00 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 25 PK (53541)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (U04100.050.0325)
- Midwest Fastener Hex Head Cap Screws