Shop All Hex Head Cap Screws
Midwest Fastener
Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK
Mfr # 00056
Zoro # G202514562
product price: $24.35
/pk 100, $0.24/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1-3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00056
- Zoro # G202514562
- UPC # 738287000566
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-3/4 in |
Thread Length | 1" |
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 2 / A307 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/8" Dia., Hex, 5" L, Steel Zinc Plated, 40 PK (LDT-3850)
- ZORO SELECT Lag Screw, 1/2 in, 18 in, Steel, Zinc Plated Hex Hex Drive, 10 PK (50288L)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 5/8"-11, Grade B7, Blue PTFE Coated Finish, 10 PK (625T11L4TFE10R20N)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Plain Finish, 25 PK (LWIS112USA-025BX)
- MIDWEST FASTENER Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 12 in L, 10 PK (00177)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 50 PK (00858)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 6 PK (78681)
- MIDWEST FASTENER Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 4 PK (73603)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 25 PK (52578)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 4 PK (63024)
- NEWPORT FASTENERS Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 110 PK (249369-110)
- Midwest Fastener Hex Head Cap Screws