Shop All Hex Head Cap Screws
Midwest Fastener
Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 100 PK
Mfr # 00020
Zoro # G202513879
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 6 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 00020
- Zoro # G202513879
- UPC # 738287000207
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 6 in |
Thread Length | 1" |
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 2 / A307 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Swing Bolt, Steel, Black Oxide, 3/8"-16 Thrd Sz (43005)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 5 PK (U04360.062.0375)
- HILLMAN Lb 1.5" Joist Hang Nail (461485)
- ZORO SELECT Socket Set Screw, Flat, 1/2-13x1/2, PK50 (U07810.050.0050)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 4 PK (63185)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 5 in L, 15 PK (53491)
- MIDWEST FASTENER Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 80 mm L, 4 PK (73811)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 45 mm L, 5 PK (69716)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 12 PK (63305)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (00686)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L, 5 PK (U04100.062.0750)
- Midwest Fastener Hex Head Cap Screws