Shop All Hex Head Cap Screws
Midwest Fastener
Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 100 PK
Mfr # 00019
Zoro # G802513880
product price: $39.99
/pk 100, $0.40/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Fastener Length 5-1/2 in
- Material Steel
- Finish Zinc Plated
- Thread Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00019
- Zoro # G802513880
- UPC # 738287000191
- Country of Origin Thailand
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 5-1/2 in |
Thread Length | 3/4" |
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 2 / A307 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0150)
- MIDWEST FASTENER #8-32 x 3-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68267)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Flat Head Slotted Drive, 24 PK (61288)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Nylon Body, 100 PK (5RKT3)
- MIDWEST FASTENER Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00053)
- MIDWEST FASTENER 3/4"-10 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 5 PK (51902)
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (00111)
- MIDWEST FASTENER Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 140 mm L, 2 PK (39123)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 50 PK (50523)
- MIDWEST FASTENER Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 6 PK (31061)
- NEWPORT FASTENERS Grade 5, 1/2"-20 Hex Head Cap Screw, Plain Steel, 1-3/4 in L, 50 PK (628130-50)
- Midwest Fastener Hex Head Cap Screws