Shop All Hex Head Cap Screws
Midwest Fastener
Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK
Mfr # 00112
Zoro # G802514979
product price: $32.15
/pk 25, $1.29/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 5-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00112
- Zoro # G802514979
- UPC # 738287001129
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 5-1/2 in |
Thread Length | 1-1/4" |
Diameter 1 | 1/2" |
Diameter 2 | 7/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 2 / A307 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK (U07230.037.0075)
- ZORO SELECT #12-24 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.021.0062)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (03670)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09832)
- MIDWEST FASTENER Class 8.8, M18-1.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 2 PK (932442)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Steel, 1 in L, 8 PK (31466)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 2-1/2 in L, 6 PK (77105)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 8 PK (933886)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 3/4 in L, 10 PK (77087)
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 50 mm L (930542)
- NEWPORT FASTENERS Grade 8, 7/8"-9 Hex Head Cap Screw, Plain Steel, 3-3/4 in L, 45 PK (161929-45)
- Midwest Fastener Hex Head Cap Screws