Shop All Hex Head Cap Screws
Midwest Fastener
Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK
Mfr # 00110
Zoro # G802514757
product price: $25.29
/pk 25, $1.01/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 4-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00110
- Zoro # G802514757
- UPC # 738287001105
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 4-1/2 in |
Thread Length | 1-1/4" |
Diameter 1 | 1/2" |
Diameter 2 | 7/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 2 / A307 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA30)
- MAK-A-KEY Step Key Stock 2, 3/8 in Top W, 3/16 in Top Step H, 7/16 in Bottom W, 3/16 in Lower Step H (SK09-2)
- MIDWEST FASTENER T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 7/16 in Barrel Ht, 16 PK (60884)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 8, Zinc Plated, 55/64 in Ht, 5 PK (U04162.101.0002)
- MIDWEST FASTENER Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (39184)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 5 PK (933901)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 1-1/2 in L, 3 PK (39383)
- MIDWEST FASTENER Class 8.8, M18-2.50 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 2 PK (73483)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 10 PK (62963)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 35 mm L, 3 PK (931241)
- MIDWEST FASTENER Grade 2, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (53372)
- Midwest Fastener Hex Head Cap Screws