Shop All Hex Head Cap Screws
Midwest Fastener
Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK
Mfr # 00108
Zoro # G202514753
original price:
$24.99
10% off
new price: $22.49
/pk 25, $0.90/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 3-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00108
- Zoro # G202514753
- UPC # 738287001082
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 3-1/2 in |
Thread Length | 1-1/4" |
Diameter 1 | 1/2" |
Diameter 2 | 7/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 2 / A307 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1/2"-13 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (5A-B7MACH)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.805 in L, Aluminum, 10 PK (ALA1-616-312)
- PRIME-LINE Hex Bolts 3/8in-16 X 3-1/2in A307 Grade A Hot Dip Galvanized Steel 15PK (9059904)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 9 mm H, Carbon Steel (361409-305)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 100 PK (00260)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 5 PK (62902)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (39145)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (00711)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (00741)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK (50838)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L (U04100.087.0850)
- Midwest Fastener Hex Head Cap Screws