Shop All Hex Head Cap Screws
Midwest Fastener
Grade 2, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 16 in L, 5 PK
Mfr # 00224
Zoro # G202515767
product price: $87.29
/pk 5, $17.46/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Material Steel
- Finish Zinc Plated
- Thread Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00224
- Zoro # G202515767
- UPC # 738287002249
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 16 in |
Thread Length | 2-1/2" |
Diameter 1 | 1" |
Diameter 2 | 1-45/64" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 2 / A307 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x1 L, PK10 (WWGCLPZBP050)
- MTD External Retaining Ring, Steel (716-0136)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61708)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (N04100.075.0350)
- MIDWEST FASTENER Grade 2, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (53372)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 3 PK (71283)
- MIDWEST FASTENER Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (00831)
- MIDWEST FASTENER M6-1.00 Hex Head Cap Screw, 18-8 Stainless Steel, 16 mm L, 50 PK (55161)
- MIDWEST FASTENER Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 2 PK (78441)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (39765)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 50 PK (U01000.031.0275)
- Midwest Fastener Hex Head Cap Screws