Shop All Faucet Repair and Maintenance
Midwest Fastener
Garden Hose Washers 60PK
Mfr # 68136
Zoro # G702529141
product price: $20.75
/pk 60, $0.35/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type Faucet Washer
- Style Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68136
- Zoro # G702529141
- UPC # 738287681369
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Material | Rubber |
Type | Faucet Washer |
Style | Garden |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Clamp x FNPT T304 SS Female Adapter (EG221.0)
- PARKER Tubing, Natural, Overall 100 ft L (95U-6-062-0100)
- APOLLO VALVES 3/4", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF004P2PR)
- BE PRESSURE 4in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.400)
- MIDWEST FASTENER 1/4" Neoprene Rubber Medium Flat Faucet Washers 20PK (68102)
- MIDWEST FASTENER 1-1/2" x 3" x 1/8" Neoprene Rubber Flat Faucet Washers 5PK (77165)
- MIDWEST FASTENER 3/4" OD Flow Restrictors 10PK (68132)
- MIDWEST FASTENER 1/4" Neoprene Rubber Regular Beveled Faucet Washers 20PK (68113)
- MIDWEST FASTENER 3/8" Neoprene Rubber Large Beveled Faucet Washers 20PK (68117)
- MIDWEST FASTENER 1/2" Neoprene Rubber Regular Beveled Faucet Washers 20PK (68118)
- KOHLER Universal Rite-Temp Pb Vlv Kit, Pex-Stop (8304-US-NA)
- Midwest Fastener Faucet Repair and Maintenance