Shop All Fuse Accessories
Midwest Fastener
Fuse Holder, Automotive Fuse Type, 5 PK
Mfr # 67367
Zoro # G702519890
product price: $14.15
/pk 5, $2.83/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application ATC/ATO
- Style Self-Stripping
- Type Fuse Holder
- Fits Fuse Type Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67367
- Zoro # G702519890
- UPC # 738287673678
- Country of Origin United States
- Category Fuse Accessories
Details
Application | ATC/ATO |
Item | Fuse Holder |
Style | Self-Stripping |
Type | Fuse Holder |
Fits Fuse Type | Automotive |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- TRIPLETT Power Panel Cat5/5e/6/6a/7/8 Digital Vol (POE1000ILT)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Yellow (AT1501EV-YL)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 60A, 600V AC, Indicating (A6D60R)
- MIDWEST FASTENER Fuse Holder, Automotive Fuse Type, 3 PK (67371)
- MIDWEST FASTENER Fuse Holder, 3 PK (67368)
- MIDWEST FASTENER Fuse Holder, Tap-In, Glass Fuse Type, 10 PK (67361)
- MIDWEST FASTENER Fuse Holder, 3 PK (67372)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Clamp/Spade Lug (CHCC2DU)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Solder (HKP)
- GEC ALSTHOM Fuse Holder, 400A Amp Range, 600V AC Volt Rating (RS400H)
- Midwest Fastener Fuse Accessories