Shop All Fuse Accessories
Midwest Fastener
Fuse Holder, Automotive Fuse Type, 10 PK
Mfr # 67362
Zoro # G902519874
product price: $5.35
/pk 10, $0.53/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application ATC/ATO
- Style Tap-In
- Type Fuse Holder
- Fits Fuse Type Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67362
- Zoro # G902519874
- UPC # 738287673623
- Country of Origin United States
- Category Fuse Accessories
Details
Item | Fuse Holder |
Application | ATC/ATO |
Style | Tap-In |
Type | Fuse Holder |
Fits Fuse Type | Automotive |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Adjustable T Bar, Clear Anodized Aluminum (ATB)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #6 Stud PK50 (C10-6F)
- KLEIN TOOLS Cable Tester, LAN Scout Jr. 2, Backlit LCD, Multiple Tone Generator, Use With Dark Cable Systems (vdv526-200)
- HUBBELL Cover Assembly, Gray (CA3430)
- MIDWEST FASTENER Fuse Holder, 3 PK (67368)
- MIDWEST FASTENER Fuse Holder, Tap-In, Glass Fuse Type, 10 PK (67361)
- MIDWEST FASTENER Fuse Holder, 3 PK (67372)
- MIDWEST FASTENER Fuse Holder, Automotive Fuse Type, 3 PK (67371)
- EATON BUSSMANN Disconnect Switches, 100A Amp Range, 347V AC/125V DC Volt Rating, 1 Poles, Box Lug (CCP2-1-100CF)
- EATON BUSSMANN Fuse Holder, 0 to 15A Amp Range, 300V AC Volt Rating, 1 Poles, Wire Leads (HLR-2A)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 1 Poles, Box Lug (CH30J1I)
- Midwest Fastener Fuse Accessories