Shop All Fuse Accessories
Midwest Fastener
Fuse Holder, 3 PK
Mfr # 67372
Zoro # G402520141
product price: $14.99
/pk 3, $5.00/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fuse Holder
- Mounting Style In-Line
- Nominal Size Universal
- Style In-Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67372
- Zoro # G402520141
- UPC # 738287673722
- Country of Origin United States
- Category Fuse Accessories
Dimensions
Nominal Size | Universal |
Details
Item | Fuse Holder |
Type | Fuse Holder |
Mounting Style | In-Line |
Style | In-Line |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch, Wobble Stick, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-S)
- TRIPP LITE Surge, Direct Plug, Low Profile, 6Outlet (SK6-0/SPIKEBLOK)
- POWER FIRST 100 ft. 16/3 Extension Cord SPT-2 (1FD60)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MIDWEST FASTENER Fuse Holder, 3 PK (67368)
- MIDWEST FASTENER Fuse Holder, Tap-In, Glass Fuse Type, 10 PK (67361)
- MIDWEST FASTENER Fuse Holder, Automotive Fuse Type, 3 PK (67371)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- QUICKCABLE Fuse Holder, 30A Amp Range, Crimp, Outdoor Fuse Type, 25 PK (509640-025)
- MERSEN End Barrier, 1000V AC/DC Volt Rating, 0 Poles, Wire Leads (MPDBE6869)
- SQUARE D 1 1/4 X 1/4" Fuse Kit (9070AP2)
- Midwest Fastener Fuse Accessories