Shop All Fuse Blocks & Holders
Midwest Fastener
Fuse Block, 5 PK
Mfr # 67366
Zoro # G802519875
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Block Style Large Single
- Type Fuse Holder
- Style Large Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 67366
- Zoro # G802519875
- UPC # 738287673661
- Country of Origin United States
- Category Fuse Blocks & Holders
Details
Item | Open Fuse Block |
Fuse Block Style | Large Single |
Type | Fuse Holder |
Style | Large Single |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKL115H7)
- SIEMENS AC Drive (6SL3211-0AB17-5UA1)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (6EAV1)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-415)
- MIDWEST FASTENER Fuse Block, 5 PK (67365)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5015)
- MERSEN Open Fuse Block, G UL Class, 2 Poles, 30A Amp Range, 480V AC/DC Volt Rating (40312G)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 450 to 600A Amp Range, 600V AC/DC Volt Rating (JM60600-1CR)
- BLUE SEA SYSTEMS Open Fuse Block, 30 to 100A Amp Range, 32V DC Volt Rating (5025-BSS)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 0 to 30A Amp Range, 250V AC/DC Volt Rating (CVR-RH-25030)
- MERSEN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USFM10I)
- Midwest Fastener Fuse Blocks & Holders