Shop All Fully-Threaded Rods & Studs
Midwest Fastener
Fully Threaded Rod, M8-1.25mm, Zinc Plated Finish, 10 PK
Mfr # 76883
Zoro # G402506282
original price:
$20.25
5% off
new price: $19.19
/pk 10, $1.92/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- System of Measurement Metric
- Threaded Rod Finish Zinc Plated
- Hardness Low Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76883
- Zoro # G402506282
- UPC # 738287768831
- Country of Origin Thailand
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M8-1.25mm |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
System of Measurement | Metric |
Threaded Rod Finish | Zinc Plated |
Hardness | Low Carbon |
Description
Threaded rod is a metal shaft that has threads from end to end without any head on either side.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Cabnet Screw #8X2 in. 330PK (96077)
- PRO-FIT Nail Duplex Brt Dbl Hd 16D 1Lb (77198)
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.1875 in L, Aluminum Body, 250 PK (55A0403-EA-250)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 39/64 in L, Aluminum Body, 100 PK (1891PK)
- MIDWEST FASTENER Fully Threaded Rod, M6-1mm, Zinc Plated Finish, 12 PK (76882)
- MIDWEST FASTENER Fully Threaded Rod, M12-1.75mm, Zinc Plated Finish, 5 PK (76885)
- MIDWEST FASTENER Fully Threaded Rod, 8-32, Grade 2, Zinc Plated Finish, 15 PK (76905)
- MIDWEST FASTENER Fully Threaded Rod, 10-32, 5 PK (34027)
- MIDWEST FASTENER Fully Threaded Rod, 10-24, 5 PK (34025)
- MIDWEST FASTENER Fully Threaded Rod, 1/4"-20, 4 PK (932562)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 10 ft, Steel, Grade 2, Plain Finish (01097)
- Midwest Fastener Fully-Threaded Rods & Studs