Shop All Fully-Threaded Rods & Studs
Midwest Fastener
Fully Threaded Rod, M6-1mm, A2, 4 PK
Mfr # 34562
Zoro # G602506266
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- System of Measurement Metric
- Hardness A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34562
- Zoro # G602506266
- UPC # 738287345629
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M6-1mm |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
System of Measurement | Metric |
Hardness | A2 |
Description
Threaded rod is a metal shaft that has threads from end to end without any head on either side.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/8 in Lg, 5 PK (PTS14-SL)
- GRIP-RITE Common Nail, 18 in L, 0.75" (STKR18)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 3/4 in ID, Steel, Galvanized (N2003-3)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (2CB39)
- MIDWEST FASTENER Fully Threaded Rod, M10-1.5mm, A2, 3 PK (34564)
- MIDWEST FASTENER Fully Threaded Rod, M6-1mm, Zinc Plated Finish, 12 PK (76882)
- MIDWEST FASTENER Fully Threaded Rod, 10-24, Grade 2, Zinc Plated Finish, 10 PK (76941)
- MIDWEST FASTENER Fully Threaded Rod, 3/4"-10, Grade 2, Zinc Plated Finish, 2 PK (76964)
- MIDWEST FASTENER Fully Threaded Rod, 10-32, 5 PK (34027)
- MIDWEST FASTENER Fully Threaded Rod, 10-24, 5 PK (34025)
- Midwest Fastener Fully-Threaded Rods & Studs