Shop All Fully-Threaded Rods & Studs
Midwest Fastener
Fully Threaded Rod, M14-2.0mm, Zinc Plated Finish, 4 PK
Mfr # 76886
Zoro # G502506281
product price: $23.89
/pk 4, $5.97/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- System of Measurement Metric
- Threaded Rod Finish Zinc Plated
- Hardness Low Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76886
- Zoro # G502506281
- UPC # 738287768862
- Country of Origin Thailand
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M14-2.0mm |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
System of Measurement | Metric |
Threaded Rod Finish | Zinc Plated |
Hardness | Low Carbon |
Description
Threaded rod is a metal shaft that has threads from end to end without any head on either side.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 in Wd, 1 3/4 in Ht, Plain Stainless Steel, 10 PK (U17567.025.0050)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (63701)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 4-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel (A2320160432F)
- ZORO SELECT Oversized Key Stock, 305 mm L, 12 mm W, 12 mm H, 18-8 Stainless Steel (WWG751212305)
- MIDWEST FASTENER Fully Threaded Rod, 3/4"-10, Grade 2, Zinc Plated Finish, 2 PK (76964)
- MIDWEST FASTENER Fully Threaded Rod, 1/2"-13, Grade 2, Zinc Plated Finish, 4 PK (76966)
- MIDWEST FASTENER Fully Threaded Rod, 8-32, Grade 2, Zinc Plated Finish, 20 PK (76901)
- MIDWEST FASTENER Fully Threaded Rod, 1/4"-20, 4 PK (932562)
- MIDWEST FASTENER Fully Threaded Rod, 10-24, Grade 2, Zinc Plated Finish, 10 PK (76941)
- MIDWEST FASTENER Fully Threaded Rod, M6-1mm, Zinc Plated Finish, 12 PK (76882)
- ZORO SELECT Fully Threaded Rod, M8-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.080.1000)
- Midwest Fastener Fully-Threaded Rods & Studs