Shop All Fully-Threaded Rods & Studs
Midwest Fastener
Fully Threaded Rod, M14-2.0mm, A2, 2 PK
Mfr # 34566
Zoro # G402506299
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- System of Measurement Metric
- Hardness A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34566
- Zoro # G402506299
- UPC # 738287345667
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M14-2.0mm |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
System of Measurement | Metric |
Hardness | A2 |
Description
Threaded rod is a metal shaft that has threads from end to end without any head on either side.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer Lock Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (4CAK6)
- ZORO SELECT Wood Screw, #8, 1 5/8 in, Advanced Corrosion Resistance Steel Flat Head 3450 PK (P55020-BR)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 5 PK (U07000.075.0500)
- MIDWEST FASTENER #6-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Steel, 20 PK (68246)
- MIDWEST FASTENER Fully Threaded Rod, M6-1mm, Zinc Plated Finish, 12 PK (76882)
- MIDWEST FASTENER Fully Threaded Rod, 10-32, 5 PK (34027)
- MIDWEST FASTENER Fully Threaded Rod, 3/4"-10, Grade 2, Zinc Plated Finish, 2 PK (76968)
- MIDWEST FASTENER Fully Threaded Rod, 7/16"-14, Grade 2, Zinc Plated Finish, 5 PK (76965)
- MIDWEST FASTENER Fully Threaded Rod, 5/16"-18, 4 PK (932563)
- MIDWEST FASTENER Fully Threaded Rod, 10-24, 5 PK (34025)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 3 ft, Steel, Grade 2, Plain Finish (21315)
- Midwest Fastener Fully-Threaded Rods & Studs