Shop All Fully-Threaded Rods & Studs
Midwest Fastener
Fully Threaded Rod, M12-1.75mm, Zinc Plated Finish, 5 PK
Mfr # 76885
Zoro # G602506297
product price: $18.99
/pk 5, $3.80/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- System of Measurement Metric
- Threaded Rod Finish Zinc Plated
- Hardness Low Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76885
- Zoro # G602506297
- UPC # 738287768855
- Country of Origin Thailand
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M12-1.75mm |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
System of Measurement | Metric |
Threaded Rod Finish | Zinc Plated |
Hardness | Low Carbon |
Description
Threaded rod is a metal shaft that has threads from end to end without any head on either side.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 3-1/4 in Shank, 1 in ID, Steel, Galvanized (U16181.050.0325)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.075.7200)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 305 mm L, 15 mm W, 15 mm H (301515-305)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (N04100.075.0150)
- MIDWEST FASTENER Fully Threaded Rod, M8-1.25mm, Zinc Plated Finish, 10 PK (76883)
- MIDWEST FASTENER Fully Threaded Rod, M6-1mm, Zinc Plated Finish, 12 PK (76882)
- MIDWEST FASTENER Fully Threaded Rod, 7/16"-14, Grade 2, Zinc Plated Finish, 5 PK (76961)
- MIDWEST FASTENER Fully Threaded Rod, 1/4"-20, Grade 2, Zinc Plated Finish, 8 PK (76946)
- MIDWEST FASTENER Fully Threaded Rod, 1/2"-13, Grade 2, Zinc Plated Finish, 4 PK (76966)
- MIDWEST FASTENER Fully Threaded Rod, 3/8"-16, 3 PK (932581)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 in, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.037.1200)
- Midwest Fastener Fully-Threaded Rods & Studs