Shop All Fully-Threaded Rods & Studs
Midwest Fastener
Fully Threaded Rod, 6-32, 6 PK
Mfr # 34021
Zoro # G302506269
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 6-32
- System of Measurement Inch
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34021
- Zoro # G302506269
- UPC # 738287340211
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 6-32 |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
System of Measurement | Inch |
Hardness | 18-8 |
Description
Threaded rod is a metal shaft that has threads from end to end without any head on either side.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0075)
- MIDWEST FASTENER T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 10 PK (60888)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 10 PK (933623)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Plain, 100 PK (02876-PWR)
- MIDWEST FASTENER Fully Threaded Rod, 10-24, 5 PK (34025)
- MIDWEST FASTENER Fully Threaded Rod, 7/16"-14, Grade 2, Zinc Plated Finish, 5 PK (76965)
- MIDWEST FASTENER Fully Threaded Rod, 3/8"-16, 3 PK (34306)
- MIDWEST FASTENER Fully Threaded Rod, 1/4"-20, Grade 2, Zinc Plated Finish, 8 PK (76946)
- MIDWEST FASTENER Fully Threaded Rod, 5/8"-11, Grade 2, Zinc Plated Finish, 3 PK (76967)
- MIDWEST FASTENER Fully Threaded Rod, 10-32, 5 PK (932543)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2.5-0.45mm, Plain Finish (36510)
- Midwest Fastener Fully-Threaded Rods & Studs