Shop All Fully-Threaded Rods & Studs
Midwest Fastener
Fully Threaded Rod, 3/8"-16, 3 PK
Mfr # 932581
Zoro # G302506276
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 3/8"-16
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 932581
- Zoro # G302506276
- UPC # 719199325817
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
System of Measurement | Inch |
Description
Threaded rod is a metal shaft that has threads from end to end without any head on either side.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , PEEK Plain Finish, 10 PK (PK10-WHS-01)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M3-0.50 Int Thrd Sz, Carbon Steel, 10 PK (450-3)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.031.7200)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 5/8 in Lg, 5 PK (PTS13-SL)
- MIDWEST FASTENER Fully Threaded Rod, 8-32, Grade 2, Zinc Plated Finish, 20 PK (76902)
- MIDWEST FASTENER Fully Threaded Rod, M6-1mm, A2, 4 PK (34562)
- MIDWEST FASTENER Fully Threaded Rod, M8-1.25mm, Zinc Plated Finish, 10 PK (76883)
- MIDWEST FASTENER Fully Threaded Rod, 10-32, 5 PK (932543)
- MIDWEST FASTENER Fully Threaded Rod, 10-32, Grade 2, Zinc Plated Finish, 10 PK (76928)
- MIDWEST FASTENER Fully Threaded Rod, M6-1mm, Zinc Plated Finish, 12 PK (76882)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (45539)
- Midwest Fastener Fully-Threaded Rods & Studs